Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 239-10759-10902-ZORO

  • Zoro # G612302902


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-10759-10902-ZORO
Zoro #
G612302902
UPC #
193271150366
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Sophisticated design and sleek charisma arrive with the stunning Noemi dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backs of the chairs feature a unique cut-out design allowing light to flow naturally throughout the room. The Noemi requires assembly and utilizes a round tabletop supported by an intersecting base for superb geometric flair. Exuding chic personality, the Noemi dining set accommodates any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.