Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 239-10763-10900-ZORO

  • Zoro # G912303067


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-10763-10900-ZORO
Zoro #
G912303067
UPC #
193271149919
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

The crisp geometry and cozy design of the Felice dining set elevates any occasion. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backs of the chairs feature a unique cut-out design for a captivating display. The Felice requires assembly and utilizes a round tabletop supported by an intersecting base for a chic, sculptural effect. Anchoring your arrangement with contemporary flair, the Felice dining set is a remarkable arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.