Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 239-10763-10902-ZORO

  • Zoro # G612302988


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239-10763-10902-ZORO
Zoro #
G612302988
UPC #
193271150243
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
Oak Wood/MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room

Description

Intricate design and smooth curves abound in the Lena dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backs of the chairs feature a unique cut-out design with sleek geometry. The Lena requires assembly and features a round tabletop supported by a chic, intersecting base. Fulfilling the central role for any occasion, the Lena dining set is an extraordinary arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.