Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 244-9403-10900-ZORO

  • Zoro # G612302995


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-9403-10900-ZORO
Zoro #
G612302995
UPC #
193271149964
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room
Features
Elegant cut-out back design

Description

Elevate your dining space with the sophisticated elegance of the Irene dining set. Made in Malaysia, the set includes four dining chairs and one table constructed from sturdy wood. Each chair is fitted with a foam-padded seat and upholstered in soft fabric. Requiring assembly, the broad, circular tabletop ensures plenty of elbow room for each member of the table. Radiating contemporary style, the Irene dining set is an excellent addition to any home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.