Zoro Homepage

35.4" W X 29.9" L X 35.4" H

  • Mfr # 244-9406-10896-ZORO

  • Zoro # G512303047


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-9406-10896-ZORO
Zoro #
G512303047
UPC #
193271146888
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery
Features
Geometric cut-out back design
For Use With
Dining Room

Description

Sophisticated design joins modern comfort with the stunning Darina dining set. Made in Malaysia, this wooden set includes one table and four dining chairs constructed from sturdy wood. Plush foam padded seat cushions provide superb comfort, while a cut-out design on each backrest lends an elegant aesthetic. Requiring assembly, the circular tabletop provides ample elbow room for each member of the table. Equally enjoyable for both dinner parties and family dinners, the Darina dining set is a timeless addition to any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.