Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 244-9406-10900-ZORO

  • Zoro # G012303011


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-9406-10900-ZORO
Zoro #
G012303011
UPC #
193271149995
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Features
Geometric cut-out back design
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Sophisticated design joins modern comfort with the stunning Ariane dining set. Made in Malaysia, the Ariane includes four dining chairs and one table crafted from sturdy wood. Each chair is equipped with a plush foam-padded cushion for superb comfort and features a unique cut-out design on its backrest. Requiring assembly, the round tabletop provides ample elbow room for each member of the table. Spade feet add a classic touch, making the Ariane dining set a timeless addition to any space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.