Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 244-9406-10902-ZORO

  • Zoro # G512303306


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244-9406-10902-ZORO
Zoro #
G512303306
UPC #
193271150328
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece Set

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood(Chairs)/MDF(Table)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Features
Geometric cut-out back design
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Sophisticated design joins modern comfort in the Aspen dining set. Made in Malaysia, this wooden set includes one table and four chairs constructed from sturdy wood. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as a striking cut-out design on its back. The round tabletop is supported by an intersecting base, creating a chic, sculptural effect. Requiring assembly, the Aspen dining set is well suited for both casual and formal dining.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.