Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 245-9397-10902-ZORO

  • Zoro # G512303351


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-9397-10902-ZORO
Zoro #
G512303351
UPC #
193271150359
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Features
Slatted Wood Backrests
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Timeless design is merged with modern comfort in the Bailey dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Each chair is fitted with a foam-padded cushion upholstered in soft fabric as well as a striking cut-out design on its back for enhance visual appeal. The Bailey requires assembly and features a circular tabletop that provides ample elbow room for each member of the table. An optimal balance of comfort and style, the Bailey dining set is sure to elevate any dining experience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.