Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 29.9" L X 35.4" H

  • Mfr # 245-9401-10898-ZORO

  • Zoro # G512302880


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
29.9"
Height
35.4"
Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
245-9401-10898-ZORO
Zoro #
G512302880
UPC #
193271149650
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
29.9"
Height
35.4"
Size
5-Piece

Details

Frame Color
Sand/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Modern
Features
Geometric Cut-out Backrests
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Redefine your dining space with the elegance and comfort of the Alena dining set. Made in Malaysia, this modern set includes one table and four chairs crafted from sturdy wood. Designed with both comfort and style in mind, each chair features a plush foam-padded seat upholstered in soft fabric, as well as a striking cut-out design on its back. The Alena requires assembly and features a round tabletop supported by an intersecting base for a chic, sculptural effect. Well suited for both casual and formal dining, the Alena dining set uplifts any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products