Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4 W X 35.4 L X 29.9 H

  • Mfr # 189-11426-10898-ZORO

  • Zoro # G303531703


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189-11426-10898-ZORO
Zoro #
G303531703
UPC #
193271286560
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Width
35.4
Overall Height
29.9
Overall Length
35.4

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Dining Table; Four (4) Dining Chairs
Weight
94.7
Material
Oak Wood/MDF/Rubberwood
Color
Dark Brown

Description

Featuring timeless design, the Sasa dining set brings geometric style to any dining space. Made in Malaysia, this wood set includes four chairs and one table showcasing a rich dark brown finish. The Sasa balances comfort and style with a smooth scoop seat and a striking cut-out backrest for enhanced visual appeal. Requiring assembly, the circular tabletop provides ample elbow room for each member at the table. Ideal for both casual meals and more formal occasions, the Sasa dining set is sure to elevate any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.