Zoro Homepage

35.4 W X 35.4 L X 29.9 H

  • Mfr # 193-8027-10892-ZORO

  • Zoro # G204096035


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Weight Capacity
72.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-8027-10892-ZORO
Zoro #
G204096035
UPC #
193271301171
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Width
35.4
Overall Length
35.4
Overall Height
29.9

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
72.12
Includes
One (1) Dining Table; Four (4) Dining Chairs
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF
For Use With
Dining Room
Weight
72.12
Color
Sand/Dark Brown

Description

Indulge in everyday meals and casual gatherings with the Carlin 5-piece dining set. Made in Malaysia, this set includes four dining chairs and one table constructed from wood displaying a rich espresso brown finish. Each chair features a plush foam padded seat upholstered in soft fabric along with a geometric cut-out design on their backs for a striking blend of comfort and style. Requiring assembly, the wide, circular tabletop of the Carlin ensures ample elbow room for each member of the table. Perfect for enjoying nights with friends and family, the Carlin dining set elevates any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products