Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4 W X 35.4 L X 29.9 H

  • Mfr # 194-8028-10892-ZORO

  • Zoro # G004096044


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-8028-10892-ZORO
Zoro #
G004096044
UPC #
193271305629
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Height
29.9
Overall Length
35.4
Overall Width
35.4

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Weight Capacity
72.12
Weight
72.12
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF
Color
Grey/Dark Brown
For Use With
Dining Room

Description

Rich wood tones and plush seating make the Luise 5-piece dining set a dynamic upgrade to any dining space. Made in Malaysia, this set includes four chairs and one table crafted from sturdy wood. Each seat is padded with soft foam and upholstered in smooth fabric for lavish comfort with every meal. Requiring assembly, the Luise features a broad, circular tabletop that comfortably seats four. Stunning cut-out backrests lend a contemporary touch, making the Luise dining set a standout addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.