Zoro Homepage

35.4 W X 35.4 L X 29.9 H

  • Mfr # 194-8028-10896-ZORO

  • Zoro # G104096074


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-8028-10896-ZORO
Zoro #
G104096074
UPC #
193271305643
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Width
35.4
Overall Height
29.9
Overall Length
35.4

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Weight Capacity
75.42
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF
For Use With
Dining Room
Weight
75.42
Color
Grey/Dark Brown

Description

Add a timeless piece of mid-century modern design to your space with the Derya dining set. Made in Malaysia, this set includes four chairs and one table crafted from sturdy wood. The chairs feature a plush foam-padded cushion for superb comfort, while sleek cut-out backrests lend a contemporary touch. Requiring assembly, the Derya utilizes a streamlined, circular tabletop that comfortably seats four. Taking inspiration from both modern and mid-century design, the Derya dining set is sure to elevate any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.