Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4 W X 35.4 L X 29.9 H

  • Mfr # 194-8028-10898-ZORO

  • Zoro # G004096099


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Weight Capacity
71.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-8028-10898-ZORO
Zoro #
G004096099
UPC #
193271305650
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Length
35.4
Overall Width
35.4
Overall Height
29.9

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
71.02
Includes
One (1) Table; Four (4) Dining Chairs
Color
Grey/Dark Brown
For Use With
Dining Room
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF
Weight
71.02

Description

The Telma dining set brings sleek, geometric charm to your dining room. Made in Malaysia, this wood set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded seat for superb dining comfort while a unique cut-out design on the backrest lends a contemporary touch. Requiring assembly, the Telma utilizes a broad, circular tabletop that comfortably seats four. A streamlined design that exudes modern charm, the Telma dining set creates a lovely arrangement in any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.