35.4 W X 35.4 L X 29.9 H

  • Mfr # 194-8028-10900-ZORO

  • Zoro # G504101798


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Weight Capacity
88.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-8028-10900-ZORO
Zoro #
G504101798
UPC #
193271305667
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Width
35.4
Overall Length
35.4
Overall Height
29.9

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
88.62
Includes
One (1) Table; Four (4) Dining Chairs
For Use With
Dining Room
Color
Grey/Dark Brown
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF
Weight
88.62

Description

Elevate your dining experience with the lovely design of the Branca dining set. Made in Malaysia, this set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded seat as well as a unique cut-out backrest for a stunning combination of style and comfort. Requiring assembly, the Branca utilizes a sleek, circular tabletop that comfortably seats four. The intersecting table base creates a chic, sculptural effect, making the Branca dining set a visually impressive addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.