Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4 W X 35.4 L X 29.9 H

  • Mfr # 194-8028-10902-ZORO

  • Zoro # G804096046


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
35.4
Length
35.4
Height
29.9
Assembled/Unassembled
Assembly Required
Weight Capacity
73.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-8028-10902-ZORO
Zoro #
G804096046
UPC #
193271305674
Country of Origin
Malaysia

Dimensions

Width
35.4
Length
35.4
Height
29.9
Overall Height
29.9
Overall Width
35.4
Overall Length
35.4

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
73.22
Includes
One (1) Table; Four (4) Dining Chairs
For Use With
Dining Room
Color
Grey/Dark Brown
Weight
73.22
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF

Description

Bring the appeal of geometric design to your space with the stunning Rasa dining set. Made in Malaysia, this set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded seat for superb dining comfort, while the stunning cut-out backrest lends a contemporary touch. Requiring assembly, the Rasa utilizes a smooth, circular tabletop that comfortably seats four. The intersecting table base creates a chic, sculptural effect, making the Rasa dining set a remarkable addition to any space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.