Zoro Homepage

35.4" W X 36" L X 35.4" H

  • Mfr # 230-13210-9776-ZORO

  • Zoro # G012303325


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13210-9776-ZORO
Zoro #
G012303325
UPC #
193271382040
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Grey/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

Permeate every occasion with an air of elegance with the exquisite Genesis pub set. Made in Malaysia, this modern set includes four counter stools and one table crafted from sturdy wood. Each seat features a plush foam-padded cushion upholstered in fabric as well as a beautiful twist on the classic spindle backrest. The Genesis requires assembly and features a square tabletop with sleek edges to offer ample room for each member of the table. Ergonomic footrests offer enhanced relaxation, making the Genesis pub set a refined arrangement for any lounge space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.