Zoro Homepage

35.4" W X 36" L X 35.4" H

  • Mfr # 231-13187-9776-ZORO

  • Zoro # G412302799


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-13187-9776-ZORO
Zoro #
G412302799
UPC #
193271381548
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Grey/Espresso Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Discover the casual elegance of everyday occasions with the lovely Florencia pub set. Made in Malaysia, this modern set includes four stools and one table constructed from sturdy wood. Each stool is upholstered in lush fabric and exhibits a cut-out backrest that lends gorgeous geometry with rich curves and effortless symmetry. The Florencia requires assembly and features a square tabletop with sleek edges to offer ample space to each member of the table. Brandishing a refined yet candid character, the Florencia pub set carries an air of grandeur in any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products