Zoro Homepage

35.4" W X 36" L X 35.4" H

  • Mfr # 232-13203-9776-ZORO

  • Zoro # G612303213


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Material
Rubber Wood/MDF/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232-13203-9776-ZORO
Zoro #
G612303213
UPC #
193271381913
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Beige/Dark Brown
Frame Material
Rubber Wood/MDF/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern

Description

Exuding geometric flair, the Deanna pub set evokes an air of sophistication. Made in Malaysia, this modern set includes four counter stools and one table comprised of a sturdy wood. Each seat features a plush, foam-padded cushion upholstered in fabric as well as a beautiful slatted wood backrest. The Deanna requires assembly and features a square tabletop with crisp edges to offer ample room for each member of the table. Eliciting sleek serenity, the Deanna pub set elevates any lounge or dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.