Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35.4" W X 36" L X 35.4" H

  • Mfr # 235-13300-13285-ZORO

  • Zoro # G012302441


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
235-13300-13285-ZORO
Zoro #
G012302441
UPC #
193271392025
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Mid-Century

Description

Enrich every occasion with the traditional composure of the Dannon pub set. Made in Malaysia, this mid-century set includes four counter stools and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backrests showcase beautifully woven rattan for an invitingly cozy display. The Dannon requires assembly and features a sleek square tabletop along with ergonomic footrests for a fantastic combination of style and leisure. Striking a poise of timeless charm, the Dannon pub set is sure to enliven any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.