Zoro Homepage

35.4" W X 36" L X 35.4" H

  • Mfr # 235-13309-13287-ZORO

  • Zoro # G412302997


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Color
Cream/Black/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-13309-13287-ZORO
Zoro #
G412302997
UPC #
193271392117
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Cream/Black/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Compose an arrangement of traditional refinement in your space with the charming Tarana pub set. Made in Malaysia, this mid-century set includes four counter stools and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the backrests showcase beautifully woven rattan for an invitingly cozy display. The Tarana requires assembly and features a sleek square tabletop along with ergonomic footrests for a fantastic combination of style and leisure. Evoking classic elegance, the Tarana pub set adds rich character to any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products