Zoro Homepage

35.4" W X 36" L X 35.4" H

  • Mfr # 235-13311-13287-ZORO

  • Zoro # G012302908


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Width
35.4"
Length
36"
Height
35.4"
Frame Color
Cream/Black/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-13311-13287-ZORO
Zoro #
G012302908
UPC #
193271392131
Country of Origin
Malaysia

Dimensions

Width
35.4"
Length
36"
Height
35.4"

Details

Frame Color
Cream/Black/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/ MDF (Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Stools
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century

Description

Accumulate an air of traditional elegance in your space with the lovely Darrion pub set. Made in Malaysia, this mid-century set includes four counter stools and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric while the round backrests are beautifully woven with rattan for a cozy display. The Darrion requires assembly and features a sleek square tabletop along with ergonomic footrests for a fantastic combination of style and leisure. Bringing robust personality to any setting, the Darrion pub set transforms the feel of any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.