
35.4" W X 36" L X 35.4" H
Mfr # 240-13419-9776-ZORO
Zoro # G812302412
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Width
35.4"
Length
36"
Height
35.4"
Frame Color
Dark Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-13419-9776-ZORO
Zoro #
G812302412
UPC #
193271429899
Country of Origin
Malaysia
Dimensions
Width
35.4"
Length
36"
Height
35.4"
Details
Frame Color
Dark Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Pub Table; Four Pub Chairs
For Use With
Dining Room
Style
Mid-Century
Care instruction
Wipe Clean
Description
Highlight every occasion with the rustic flare of the lovely Tafari pub set. Made in Malaysia, this mid-century set includes four stools and one table crafted from sturdy wood. Each chair features a curved backrest embellished with woven synthetic rattan as well as a smooth bent seat for superb comfort. The Tafari requires assembly and features a square tabletop with sleek edges to accommodate each member of the table. Complementing a wide range of styles, the Tafari pub set elevates any setting.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.