Zoro Homepage

39.37 W X 27.56 L X 29.72 H

  • Mfr # 194-11766-ZORO

  • Zoro # G704096108


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
39.37
Length
27.56
Height
29.72
Assembled/Unassembled
Assembly Required
Weight Capacity
22.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11766-ZORO
Zoro #
G704096108
UPC #
193271195947
Country of Origin
China

Dimensions

Width
39.37
Length
27.56
Height
29.72
Overall Length
27.56
Overall Width
39.37
Overall Height
29.72

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
22.93
Includes
One (1) Dining Table
Color
Walnut Brown/black
For Use With
Dining Room
Weight
22.93
Material
MDF,Metal

Description

Produce a hearty, warm atmosphere in your space with the robust Calder dining table. Made in China, this table is comprised of a solid metal base topped with a wood tabletop. Slim, angled legs provide excellent stability and support while establishing a mid-century inspired silhouette. Requiring assembly, the Calder features a broad, rectangular shape that comfortably seats up to four. The natural wood grain provides a unique, rugged look, making the Calder dining table an expressive addition to any dining room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.