Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39.37 W X 27.56 L X 29.72 H

  • Mfr # 194-9913-11766-ZORO

  • Zoro # G804096039


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Width
39.37
Length
27.56
Height
29.72
Assembled/Unassembled
Assembly Required
Weight Capacity
82.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194-9913-11766-ZORO
Zoro #
G804096039
UPC #
193271305599
Country of Origin
China

Dimensions

Width
39.37
Length
27.56
Height
29.72
Overall Length
27.56
Overall Width
39.37
Overall Height
29.72

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
82.45
Includes
One (1) Table; Four (4) Dining Chairs
Material
Fabric "Polyester 100%",Solid Rubber Wood,Foam, MDF,Metal
Color
Grey/brown/black
Weight
82.45
For Use With
Dining Room

Description

The sleek, retro design of the Belen dining set provides a charming atmosphere for any occasion. Made in China, this set includes four chairs and one table. Each chair features a solid metal frame padded with plush foam and upholstered in leather-effect polyester fabric for smooth comfort with every meal. Requiring assembly, the Belen utilizes a broad, rectangular tabletop that ensures ample elbow room for each member of the table. Miniature armrests provide added comfort, making the Belen dining set a robust addition to any dining space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.