39.4 W, 18.9 H, Fabric Velvet "100% Polyester"/Firwood/Foam, Grey/Walnut Brown

  • Mfr # 188-11568-ZORO

  • Zoro # G603531786


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Walnut Brown
Height
18.9
Width
39.4
Length
16.5
Material
Fabric Velvet "100% Polyester"/Firwood/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
188-11568-ZORO
Zoro #
G603531786
UPC #
193271184460
Country of Origin
China

Dimensions

Height
18.9
Width
39.4
Length
16.5
Overall Height
18.9
Overall Width
39.4
Overall Length
16.5

Details

Color
Grey/Walnut Brown
Material
Fabric Velvet "100% Polyester"/Firwood/Foam
Includes
One (1) Storage Ottoman
Weight
30.9

Description

Give your space a modern update with the elegant design of the Hanley ottoman. Made in China, the Hanley features a sturdy wood frame padded with foam and upholstered in luscious velvet fabric. Elegant channel tufting on the sides and a button tufted cushion create a visually striking display from any angle. Requiring assembly, the top of the Hanley opens to reveal plentiful storage space for extra blankets and pillows. Angled wood legs complete the look, making the Hanley ottoman a remarkable addition to the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.