This item is Discontinued.

Baxton Studio 39.4 W, 18.9 H, Fabric Velvet "100% Polyester"/Firwood/Foam, Navy Blue/Walnut Brown 188-11567-ZORO

39.4 W, 18.9 H, Fabric Velvet "100% Polyester"/Firwood/Foam, Navy Blue/Walnut Brown (Discontinued)

  • Mfr # 188-11567-ZORO
  • Zoro # G203531711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-11567-ZORO
Zoro #
G203531711
UPC #
193271184453
Country of Origin
China

Dimensions

Height
18.9
Width
39.4
Length
16.5
Overall Length
16.5
Overall Height
18.9
Overall Width
39.4

Details

Color
Navy Blue/Walnut Brown
Material
Fabric Velvet "100% Polyester"/Firwood/Foam
Weight
30.9
Includes
One (1) Storage Ottoman

Description

Give your space a modern update with the elegant design of the Hanley ottoman. Made in China, the Hanley features a sturdy wood frame padded with foam and upholstered in luscious velvet fabric. Elegant channel tufting on the sides and a button tufted cushion create a visually striking display from any angle. Requiring assembly, the top of the Hanley opens to reveal plentiful storage space for extra blankets and pillows. Angled wood legs complete the look, making the Hanley ottoman a remarkable addition to the modern home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.