
39.4 W, 29.5 H, Fabric "100% Polyester", Rubberwood , MDF, LVL with China Ash Veneer , USFR Foam (Discontinued)
- Mfr # 224-12947-12948-ZORO
- Zoro # G107480818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
224-12947-12948-ZORO
Zoro #
G107480818
UPC #
193271360062
Country of Origin
Malaysia
Dimensions
Width
39.4
Height
29.5
Details
Tabletop Material
Fabric "100% Polyester", Rubberwood , MDF,LVL with China Ash Veneer , USFR Foam
Tabletop Color
Black/Oak Brown
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Description
Convey an atmosphere of carefree refinement in your space with the traditional charm of the Denmark dining set Made in Malaysia, this midcentury inspired set includes four chairs and one table crafted from solid rubberwood Each seat features a smooth, angled backrest along with a plush seat cushion for a soothing embrace that exudes effortless charm The Denmark requires assembly and features a round tabletop with smooth edges to comfortably accommodate each member of the table Ideal for casual gatherings or family meals, the Denmark dining set is sure to elevate any occasion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.