
43.3" W X 29.1" L X 27.6" H
Mfr # 240-13411-8959-ZORO
Zoro # G512302651
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Width
43.3"
Length
29.1"
Height
27.6"
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240-13411-8959-ZORO
Zoro #
G512302651
UPC #
193271430659
Country of Origin
Malaysia
Dimensions
Width
43.3"
Length
29.1"
Height
27.6"
Details
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean
Style
Mid-Century
For Use With
Dining Room
Description
Bring classic rustic charm to every meal with the lovely Jeriah dining set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a smooth bent seat as well as a lovely crescent backrest embellished with woven synthetic rattan for superb comfort with timeless charm. The Jeriah requires assembly and features a rectangular tabletop with sleek edges to accommodate each member of the table. Blending well with a variety of room styles, the Jeriah dining set forms a fantastic setting for any occasion.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.