Zoro Homepage

43.3" W X 29.1" L X 27.6" H

  • Mfr # 240-13414-8959-ZORO

  • Zoro # G312302677


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Width
43.3"
Length
29.1"
Height
27.6"
Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13414-8959-ZORO
Zoro #
G312302677
UPC #
193271430666
Country of Origin
Malaysia

Dimensions

Width
43.3"
Length
29.1"
Height
27.6"

Details

Frame Color
Walnut Brown/Light Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Mid-Century
For Use With
Dining Room
Care instruction
Wipe Clean

Description

Imbue every occasion with the rustic grace of the Estera dining set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a curved backrest embellished with woven synthetic rattan as well as a smooth bent seat for superb comfort. The Estera requires assembly and features a rectangular tabletop with crisp edges to accommodate each member of the table. Channeling classic craftsmanship, the Estera dining set adeptly anchors any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.