Zoro Homepage

43.3" W X 29.9" L X 27.6" H

  • Mfr # 240-13412-13423-ZORO

  • Zoro # G112302549


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Width
43.3"
Length
29.9"
Height
27.6"
Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Synthetic Rattan(Backrest)/MDF(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-13412-13423-ZORO
Zoro #
G112302549
UPC #
193271427642
Country of Origin
Malaysia

Dimensions

Width
43.3"
Length
29.9"
Height
27.6"

Details

Frame Color
Oak Brown/Light Brown
Frame Material
Rubber Wood/Synthetic Rattan(Backrest)/MDF(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean
For Use With
Dining Room
Style
Mid-Century

Description

Nurture an aura of traditional charm for every occasion with the lovely Haviland dining set. Made in Malaysia, this mid-century set includes four chairs and one table crafted from sturdy wood. Each chair features a crescent backrest embellished with woven synthetic rattan as well as a flat, rounded seat for superb comfort. The Haviland requires assembly and features rectangular tabletop with crisp edges to accommodate each member of the table. Exuding traditional refinement, the Haviland dining set forms an enchanting centerpiece for any setting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.