Zoro Homepage

43.31 W X 27.56 L X 29.13 H

  • Mfr # 188-10545-8959-ZORO

  • Zoro # G803531654


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Width
43.31
Length
27.56
Height
29.13
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-10545-8959-ZORO
Zoro #
G803531654
UPC #
193271278824
Country of Origin
Malaysia

Dimensions

Width
43.31
Length
27.56
Height
29.13
Overall Width
43.31
Overall Length
27.56
Overall Height
29.13

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Weight
92.48
Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF
Color
Grey/Walnut Brown

Description

Elegance and comfort define the Cherese dining set. Made in Malaysia, this wooden set includes one table and four chairs. The chairs are upholstered in a light fabric that complements the warm walnut brown wood finish. Designed with both comfort and style in mind, each chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. Turned legs add a classic, refined touch. Requiring assembly, the large, rectangular tabletop provides plenty of elbow room for each member at the table. Built for long dinners with family and friends, the Cherese dining set is sure to enhance any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.