Zoro Homepage

43.31 W X 27.56 L X 29.13 H

  • Mfr # 188-10549-8959-ZORO

  • Zoro # G703531822


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
43.31
Length
27.56
Height
29.13
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-10549-8959-ZORO
Zoro #
G703531822
UPC #
193271278848
Country of Origin
Malaysia

Dimensions

Width
43.31
Length
27.56
Height
29.13
Overall Width
43.31
Overall Length
27.56
Overall Height
29.13

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Color
Grey/Walnut Brown
Weight
92.48
Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF

Description

Elegant yet comfortable, the Lanier dining set is a timeless addition to any space. Made in Malaysia, the set includes four dining chairs and one table constructed from sturdy wood in a walnut brown finish. The chairs are upholstered in a grey fabric that complements the warm wood finish on the frame. Designed with both comfort and style in mind, each chair features a plush foam-padded seat as well as a striking cut-out design on its back. Tapered feet add a classic, refined touch. Requiring assembly, the large, rectangular tabletop ensures plenty of elbow room for each member of the table. Equally enjoyable for both dinner parties and family dinners, the Lanier dining set is sure to enhance any dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.