Zoro Homepage

43.31 W X 27.56 L X 29.13 H

  • Mfr # 195-12143-8959-ZORO

  • Zoro # G104101648


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Width
43.31
Length
27.56
Height
29.13
Assembled/Unassembled
Assembly Required
Weight Capacity
88.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12143-8959-ZORO
Zoro #
G104101648
UPC #
193271271665
Country of Origin
Malaysia

Dimensions

Width
43.31
Length
27.56
Height
29.13
Overall Height
29.13
Overall Width
43.31
Overall Length
27.56

Details

Assembled/Unassembled
Assembly Required
Weight Capacity
88.08
Includes
One (1) Table; Four (4) Dining Chairs
Weight
88.08
Color
Grey/Walnut Brown
For Use With
Dining Room
Material
Fabric "Polyester 100%",Oak Wood,Foam,Rubberwood,MDF

Description

Create a beautiful dining room layout with the stunning Rosa dining set. Made in Malaysia, this set includes four chairs and one table constructed from sturdy wood. Each chair features a plush seat and backrest padded with soft foam and upholstered in smooth fabric for superb comfort with every meal. Requiring assembly, the Rosa utilizes a broad, rectangular tabletop to ensure ample elbow room for each member of the table. Showcasing a modern profile, the Rosa dining set brings a graceful ambiance to every meal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.