Zoro Homepage

43.31 W X 27.56 L X 29.13 H

  • Mfr # 195-12144-8026-ZORO

  • Zoro # G104096029


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Width
43.31
Length
27.56
Height
29.13
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12144-8026-ZORO
Zoro #
G104096029
UPC #
193271271740
Country of Origin
Malaysia

Dimensions

Width
43.31
Length
27.56
Height
29.13
Overall Length
27.56
Overall Height
29.13
Overall Width
43.31

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Four (4) Dining Chairs
Weight Capacity
88.08
Color
Sand/Dark Brown
Material
Fabric "Polyester 100%",Oak Wood,Foam, Rubberwood,MDF
For Use With
Dining Room
Weight
88.08

Description

Craft an elegant arrangement for every meal with the stunning Suvi 5-Piece dining set. Made in Malaysia, this set includes four chairs and one table constructed from solid wood. Each chair features a plush backrest and seat upholstered in smooth fabric displaying a graceful diamond tufted design. Requiring assembly, the Suvi utilizes a broad, rectangular tabletop to ensure ample elbow room for each member of the table. A fantastic culmination of style and comfort, the Suvi dining set is sure to elevate any occasion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.