Zoro Homepage

43.31" W X 29.13" L X 27.56" H

  • Mfr # 230-13189-8026-ZORO

  • Zoro # G512302934


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Width
43.31"
Length
29.13"
Height
27.56"
Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13189-8026-ZORO
Zoro #
G512302934
UPC #
193271381562
Country of Origin
Malaysia

Dimensions

Width
43.31"
Length
29.13"
Height
27.56"

Details

Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Permeate every occasion with an air of elegance with the exquisite Genesis dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded cushion upholstered in fabric as well as a beautiful twist on the classic spindle backrest. The Genesis requires assembly and features a rectangular tabletop with sleek edges to offer ample room for each member of the table. Tapered legs offer sleek geometry, making the Genesis dining set a refined centerpiece for any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.