Zoro Homepage

43.31" W X 29.13" L X 27.56" H

  • Mfr # 230-13212-8026-ZORO

  • Zoro # G312302875


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Width
43.31"
Length
29.13"
Height
27.56"
Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-13212-8026-ZORO
Zoro #
G312302875
UPC #
193271382064
Country of Origin
Malaysia

Dimensions

Width
43.31"
Length
29.13"
Height
27.56"

Details

Frame Color
Beige/Dark Brown
Frame Material
MDF/Rubber Wood/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Style
Modern
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

A serene grandeur infuses every occasion with the magnificent Abigail dining set. Made in Malaysia, this modern set includes four chairs and one table crafted from sturdy wood. Each chair features a plush foam-padded cushion upholstered in fabric as well as an enchanting backrest rich with geometric style. The Abigail requires assembly and features a rectangular tabletop with crisp edges to offer ample space for each member of the table. Tapered legs lend sleek geometry, making the Abigail dining set a graceful yet cozy heart of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.