Zoro Homepage

43.31" W X 29.13" L X 27.56" H

  • Mfr # 231-13208-8959-ZORO

  • Zoro # G312302448


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Width
43.31"
Length
29.13"
Height
27.56"
Frame Color
Grey/Walnut Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-13208-8959-ZORO
Zoro #
G312302448
UPC #
193271381968
Country of Origin
Malaysia

Dimensions

Width
43.31"
Length
29.13"
Height
27.56"

Details

Frame Color
Grey/Walnut Brown
Frame Material
MDF/Fabric "100% Polyester"/Foam/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
For Use With
Dining Room
Style
Modern

Description

Discover the casual elegance of everyday occasions with the lovely Florencia dining set. Made in Malaysia, this modern set includes four chairs and one table constructed from sturdy wood. Each chair is upholstered in lush fabric and exhibits a cut-out backrest that lends gorgeous geometry with rich curves and effortless symmetry. The Florencia requires assembly and features a rectangular tabletop with sleek edges to offer ample space to each member of the table. Brandishing a refined yet candid character, the Florencia dining set carries an air of grandeur in any layout.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.