Zoro Homepage

43.31" W X 29.13" L X 27.56" H

  • Mfr # 231-8959-ZORO

  • Zoro # G812303297


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
43.31"
Length
29.13"
Height
27.56"
Frame Material
MDF/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-8959-ZORO
Zoro #
G812303297
UPC #
842507154653
Country of Origin
Malaysia

Dimensions

Width
43.31"
Length
29.13"
Height
27.56"

Details

Frame Color
Walnut Brown
Frame Material
MDF/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Table
Style
Modern
Care instruction
Wipe Clean
For Use With
Dining Room

Description

Anchor your dining room with the refined elegance of the Eveline dining table. Made in Malaysia, this modern piece is constructed from sturdy wood and comfortably seats up to four. Its broad, rectangular tabletop lends crisp geometry while accommodating each member of the table. The Eveline requires assembly and features straight legs for excellent stability and support in sleek design. Designed for versatility, the Eveline is well suited for both casual and formal dining.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.