Zoro Homepage

44.9" W X 30" L X 44.9" H

  • Mfr # 226-10532-10894-ZORO

  • Zoro # G412302874


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Width
44.9"
Length
30"
Height
44.9"
Frame Color
Grey/Espresso Brown
Frame Material
Fabric "100% Polyester"/Rubberwood/Oak Wood /MDF/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226-10532-10894-ZORO
Zoro #
G412302874
UPC #
193271146611
Country of Origin
Malaysia

Dimensions

Width
44.9"
Length
30"
Height
44.9"

Details

Frame Color
Grey/Espresso Brown
Frame Material
Fabric "100% Polyester"/Rubberwood/Oak Wood /MDF/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Modern
For Use With
Dining Room

Description

Sleek curves and rich woof tones define the Jana dining set. Made in Malaysia, this wooden set includes one table and six chairs, each upholstered in a soft fabric for a cozy embrace. Designed for both comfort and style, each chair features a plush foam-padded seat, as well as an exquisite cut-out design on its back. The Jana requires assembly and features a round tabletop supported by splayed legs that form a unique sculptural base, creating a chic profile from any angle. Well suited for both casual and formal dining, the Jana dining set is an excellent upgrade to any dining space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.