Zoro Homepage

44.9" W X 30" L X 44.9" H

  • Mfr # 241-13411-10893-ZORO

  • Zoro # G712302475


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Width
44.9"
Length
30"
Height
44.9"
Frame Color
Walnut Brown/Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-13411-10893-ZORO
Zoro #
G712302475
UPC #
193271432189
Country of Origin
Malaysia

Dimensions

Width
44.9"
Length
30"
Height
44.9"

Details

Frame Color
Walnut Brown/Brown
Frame Material
Rubber Wood/MDF/Synthetic Rattan(Backrest)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Style
Mid-Century
Care instruction
Wipe Clean
For Use With
Dining Room

Description

Bring classic rustic charm to every meal with the lovely Giuliana dining set. Made in Malaysia, this mid-century set includes six chairs and one table crafted from sturdy wood. Each chair features a smooth bent seat as well as a lovely crescent backrest embellished with woven synthetic rattan for superb comfort with timeless charm. The Giuliana requires assembly and features a circular tabletop with smooth edges to accommodate each member of the table. Blending well with a variety of room styles, the Giuliana dining set forms a fantastic setting for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.