Zoro Homepage

44.9" W X 30" L X 44.9" H

  • Mfr # 245-8028-10894-ZORO

  • Zoro # G612303114


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
44.9"
Length
30"
Height
44.9"
Frame Color
Grey/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-8028-10894-ZORO
Zoro #
G612303114
UPC #
193271305636
Country of Origin
Malaysia

Dimensions

Width
44.9"
Length
30"
Height
44.9"
Size
7-Piece

Details

Frame Color
Grey/Dark Brown
Frame Material
Rubberwood + MDF(Table)/Rubberwood(Chairs)/Fabric "100% Polyester"/Foam
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Six (6) Dining Chairs
Style
Modern
Features
Geometric Cut-out Backrests
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Rich style and plush seating make the Luise dining set a dynamic upgrade to any space. Made in Malaysia, this set includes six chairs and one table crafted from sturdy wood. Each seat is padded with soft foam and upholstered in smooth fabric for lavish comfort with every meal. Requiring assembly, the Luise features a broad, circular tabletop that comfortably seats six. Stunning cut-out backrests lend a contemporary touch, making the Luise dining set a standout addition to any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.