Zoro Homepage

47.2 W X 15.7 L X 29.5 H

  • Mfr # 195-12064-ZORO

  • Zoro # G704101536


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Width
47.2
Length
15.7
Height
29.5
Includes
One (1) Console Table
Weight Capacity
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195-12064-ZORO
Zoro #
G704101536
UPC #
193271216024
Country of Origin
China

Dimensions

Width
47.2
Length
15.7
Height
29.5
Overall Length
15.7
Overall Height
29.5
Overall Width
47.2

Details

Includes
One (1) Console Table
Weight Capacity
32
Weight
32
Color
White/Gold
For Use With
Entryway
Material
Firwood,Metal

Description

Give your home a charismatic update with the lovely Beagan console table. Made in China, this console table is comprised of sturdy wood supported by solid metal base. Two spacious drawers provide convenient storage space for all your essentials like keys, mail, and more. Requiring assembly, the Beagan features elegant ring pulls on the drawers for easy access in graceful design. With ample table space for decorative items, the Beagan console table is a wonderful upgrade to any entryway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.