Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-12818-13280-ZORO

  • Zoro # G512302507


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Natural/Black
Frame Material
Natural Rattan/Rubber Wood/Metal/MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12818-13280-ZORO
Zoro #
G512302507
UPC #
193271396979
Country of Origin
Indonesia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"
Size
5-Piece Set

Details

Frame Color
Natural/Black
Frame Material
Natural Rattan/Rubber Wood/Metal/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Style
Bohemian
For Use With
Dining Room
Care instruction
Wipe Clean
Features
Handcrafted Natural Rattan Chairs

Description

Rejoice in an atmosphere of rustic elegance for every meal with the charming Manhattan dining set. Made in Indonesia, this Bohemian inspired set includes four chairs and one table. Each chair consists of a solid metal base topped with a handcrafted rattan seat to offer superb support with tranquil character. The Manhattan requires assembly and features a broad, rectangular tabletop with rounded corners to offer ample room for each member of the table. Carrying an ambiance of carefree refinement, the Manhattan dining set transforms the feel of any occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.