Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-12820-13281-ZORO

  • Zoro # G512302453


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Black
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam/Rubber Wood/Metal/MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12820-13281-ZORO
Zoro #
G512302453
UPC #
193271396986
Country of Origin
Indonesia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"
Size
5-Piece Set

Details

Frame Color
Black
Frame Material
Natural Rattan/Fabric "100% Polyester"/Foam/Rubber Wood/Metal/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Features
Handcrafted Natural Rattan Chairs
For Use With
Dining Room
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian

Description

Discover the blissful nature of everyday occasions with the exotic charm of the Sabelle dining set. Made in Indonesia, this Boho set includes four chairs and one table. Each chair features a metal base and handcrafted rattan seat fitted with a fabric upholstered cushion for a serene display with sumptuous comfort. The Sabelle requires assembly and features a broad, rectangular tabletop with rounded corners to offer ample space for each member of the table. Imparting a quality of carefree elegance, the Sabelle dining set elevates the feel of any layout.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.