Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-12825-13280-ZORO

  • Zoro # G612303206


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Vintage Light Grey/Natural/Off-White
Frame Material
Natural Rattan/Steel Metal/Fabric "100% Polyester"/Foam/Rubber Wood/Mahogany Wood/MDF with Veneer(Table Top)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12825-13280-ZORO
Zoro #
G612303206
UPC #
193271397037
Country of Origin
Indonesia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"
Size
5-Piece Set

Details

Frame Color
Vintage Light Grey/Natural/Off-White
Frame Material
Natural Rattan/Steel Metal/Fabric "100% Polyester"/Foam/Rubber Wood/Mahogany Wood/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Features
Handcrafted Natural Rattan Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Bohemian

Description

Cultivate an air of peace for every meal with the exotic craftsmanship of the Ballerina dining set. Made in Indonesia, this Bohemian set includes four chairs and one table crafted from sturdy wood. Each chair features a handcrafted rattan seat fitted with armrests as well as a plush fabric upholstered cushion to encourage casual relaxation. The Ballerina requires assembly and utilizes a broad, rectangular tabletop with rounded corners to accommodate each member of the table. Sporting a cozy design with minimalist charm, the Ballerina dining set is sure to become a beloved arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.