Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-12827-13281-ZORO

  • Zoro # G612303176


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Material
Natural Rattan/Rubber Wood/Fabric "100% Polyester"/Foam/Metal/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-12827-13281-ZORO
Zoro #
G612303176
UPC #
193271397051
Country of Origin
Indonesia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"
Size
5-Piece Set

Details

Frame Color
Black
Frame Material
Natural Rattan/Rubber Wood/Fabric "100% Polyester"/Foam/Metal/MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
For Use With
Dining Room
Features
Handcrafted Natural Rattan Chairs
Style
Bohemian
Care instruction
Wipe Clean, Spot Clean for Upholstery

Description

Dine with a sense of effortless serenity in the finely crafted Brenna dining set. Made in Indonesia, this Bohemian set includes four chairs and one table. Each chair consists of a metal base topped with a handcrafted rattan seat and fitted with a plush fabric upholstered cushion for sumptuous relaxation. The Brenna requires assembly and features a rectangular tabletop with rounded corners to provide ample space for each member of the table. Exhibiting exotic poise with minimalist charm, the Brenna dining set brings a tranquil quality to every occasion.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.