Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-13279-ZORO

  • Zoro # G312303018


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13279-ZORO
Zoro #
G312303018
UPC #
193271391455
Country of Origin
Malaysia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"

Details

Frame Color
Walnut Brown
Frame Material
Rubber Wood/ MDF with Veneer(Table Top)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Dining Table
Care instruction
Wipe Clean
For Use With
Dining Room
Style
Mid-Century

Description

Accompany every meal with the classic refinement of the Sherwin dining table. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. The broad, rectangular outline presents an inviting display with rounded corners and is designed to comfortably seat four. The Sherwin requires assembly and utilizes tapered legs for excellent stability and support while lending a minimalist, airy feel. A sleek and attractive centerpiece, the Sherwin dining table accommodates any occasion.


  • •Mid-century modern dining table
  • •Constructed from Rubber Wood and Engineered Wood
  • •Rectangular tabletop
  • •Seats up to four (4)
  • •Tapered legs
  • •Textured wood grain

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.