Zoro Homepage

47.2" W X 29.5" L X 29.9" H

  • Mfr # 234-13291-13279-ZORO

  • Zoro # G012302748


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Width
47.2"
Length
29.5"
Height
29.9"
Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234-13291-13279-ZORO
Zoro #
G012302748
UPC #
193271391813
Country of Origin
Malaysia

Dimensions

Width
47.2"
Length
29.5"
Height
29.9"

Details

Frame Color
Grey/Walnut Brown/Light Brown
Frame Material
Rubber Wood/Fabric "100% Polyester"/USFR Foam/MDF with Veneer(Table Top)/ Synthetic Rattan (Backrest)/Plywood(Seat base)
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Includes
One Table; Four Dining Chairs
Care instruction
Wipe Clean, Spot Clean for Upholstery
Style
Mid-Century
For Use With
Dining Room

Description

Accumulate an air of traditional elegance in your space with the Darrion dining set. Made in Malaysia, this mid-century inspired set includes four chairs and one table crafted from sturdy wood. Each seat is padded with plush foam and upholstered in soft fabric for a lavish embrace while the round backrests embellished with woven natural rattan create an alluringly cozy display. The Darrion requires assembly and features a rectangular tabletop with rounded corners to provide ample space for each member of the table. Carrying robust personality, the Darrion dining set transforms the feel of any occasion.


  • •Mid-century set includes four (4) dining chairs and one (1) table
  • •Constructed from Rubber Wood and Engineered Wood
  • •Woven synthetic rattan embellishments
  • •Seats are padded with foam and upholstered in fabric
  • •Rectangular tabletop
  • •Angled legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.