Zoro Homepage

47.2 W X 47.2 L X 29.9 H

  • Mfr # 188-10545-10893-ZORO

  • Zoro # G103531675


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Width
47.2
Length
47.2
Height
29.9
Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-10545-10893-ZORO
Zoro #
G103531675
UPC #
193271146253
Country of Origin
Malaysia

Dimensions

Width
47.2
Length
47.2
Height
29.9
Overall Length
47.2
Overall Height
29.9
Overall Width
47.2

Details

Assembled/Unassembled
Assembly Required
Includes
One (1) Table; Six (6) Dining Chairs
Weight
116.7
Color
Grey/Walnut Brown
Material
Fabric "Polyester 100%"/Oak/Foam/Rubberwood/MDF

Description

Elegance and comfort come together in the Callie dining set. Made in Malaysia, the Callie includes six chairs and one table constructed from sturdy wood finished in a warm walnut brown. Each chair is fitted with a foam-padded cushion upholstered in a smooth grey fabric and features a unique cut-out design on its back. Requiring assembly, the circular tabletop provides ample elbow room for each member of the table. Ideal for both casual and formal occasions, the Callie dining set easily updates the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.